Abbotsford
dahpfa139

DAHUA PFA139 108.0mm x 28.5mm Aluminum Waterproof Junction Box, White

Price $33.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA139

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension: 108.0mmx28.5mm (4.25”x1.12”) - Inch Thread: M20(G1/2”) - Load Bearing: 1.0kg(2.2lb) - Weight: 0.16kg(0.35lb) - Color: White - Operating Temperature -40?~+60? (-40?~+140?) - Humidity 90% RH

Specifications

Brand Name Dahua Item Name Junction Box
Width 108 mm Depth 328.5 mm
Material Aluminum Color White
Temperature Rating -40 °C to 60 °C For Use With Security Cameras

Packages

1 - UNIT - 1