Abbotsford
dahpfa140

DAHUA PFA140 297mm x 248mm x 107mm Aluminum/SECC Waterproof Power Box, White

Price $155.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA140

Description

PRODUCT FEATURES:- Material: Aluminum & SECC - Dimension: (W x H x D) 297mmx 248mm x 107mm - Pipe Thread: M20(G1/2”) - Operating Temperature: -40ºC ~60ºC - Humidity: 0~90% RH - Load Bearing: 8.0Kg - Weight: 3.2Kg

Specifications

Brand Name FLIR Item Name Power Box
Type Waterproof, Aesthetic Length 397 mm
Width 106 mm Depth 248 mm
Material Aluminum Color White
Temperature Rating -40 °C to 60 °C For Use With FW181I, HFW2120, HFW2220, HFW2221E, HFW4120, HFW4220, HFW4221, HFW4421E, HFW3220E-Z, HFW5100, HFW5200 Security Camera

Packages

1 - UNIT - 1
Customers who bought this item also bought