DAHUA PFA151 243mm x 170mm x 138mm Corner Mount Bracket, White
Description
PRODUCT FEATURES:- Material: SECC - Dimensions: (W x H x D) 243.0 mm x 170.0 mm x 138.0 mm (9.57 in. x 6.70 in. x 5.43 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 10.0 kg (22.05 lb)
Specifications
Brand Name | FLIR | Item Name | Corner Mount Bracket |
Material | Aluminum | Type | Aesthetic |
Color/Finish | White | Dimensions | 243 mm W x 138 mm D x 170 mm H |
Temperature Rating | -40 °C to 60 °C |
Packages
1 - UNIT - 1 |