DAHUA PFA162 Aluminum Housing Bracket, White
Description
FEATURES:- Neat & Integrated design.- Material: Aluminum.- Housing Bracket.- Support three-axis rotation for housing installation.
Specifications
Brand Name | Dahua | Item Name | Bracket |
Material | Aluminum | Load Capacity | 13.23 lb |
Dimensions | 4.53 in W x 3.89 in D x 4.53 in H | Color/Finish | White |
For Use With | PFH610N/V/A Series Housing Cameras |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |