Abbotsford
dahpfa200w

DAHUA PFA200W 129.30mm x 127.1mm x 147.1mm Sun/Rain Shield, White

Price $44.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA200W

Description

FEATURES:- For use with applicable dome cameras and juncO on boxes- Aluminum and SGCC Steel Construction- Designed for Use with a Dome Camera or with a Junction Box

Specifications

Brand Name Dahua Item Name Rain Shade
Type Neat and Integrated Material Aluminum/Galvanized Cold Rolled Steel
Color/Finish White Dimensions 129.3 mm W x 147 mm D x 127 mm H
For Use With IPC-HDBW2541E-S Dome Camera Includes (1) Mounting Plate, (2) M4X10 Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok