DAHUA PFA201W Mobile Side Mount Bracket, White
Description
FEATURES:- Material: SPCC & PC- Mobile Side Mount Bracket- Neat & Integrated design
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Side | Material | Polycarbonate/SPCC |
Type | Mobile Side | Dimensions | 180 mm L x 125.8 mm W x 85 mm H |
Color/Finish | White | For Use With | Security Cameras |
Packages
1 - UNIT - 1 |