Abbotsford
dahpfa773

DAHUA PFA773 154.40mm x 69.40mm x 97.50mm Polycarbonate Sun Shield

Price $70.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA773

Description

For use with applicable dome cameras.PRODUCT FEATURES:- Material: Polycarbonate - Dimensions (W x H x D): 154.40 mm x 69.40 mm x 97.50 mm (6.08 in. x 2.73 in. x 3.84 in.) - Weight: 0.041 kg (0.09 lb) - Color: White - Operating Temperature: –40 °C to 80 °C (–40 °F to 176 °F) - Humidity: 0% to 90% RH - Applicable Model: DH-IPC-HDBW7442H-ZFR

Specifications

Brand Name Dahua Item Name Sun Shield
Material Polycarbonate Color/Finish White
Dimensions 6.08 in W x 3.84 in D x 2.73 in H Type Compact
For Use With DH-IPC-HDBW7442H-ZFR 4MP AI IR Dome Network Camera Includes (1) Hardware Package, (1) Torx Wrench, (1) Quick Start Guide

Packages

1 - UNIT - 1