DAHUA PFB110W 95mm x 195mm Aluminum Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Material: Aluminum - Wall Mount/Plane Mount/Ceiling Mount Bracket - Neat &Integrated design - Dimension (W x H x D) ?95mmx 195mm - Pipe Thread 1/4"-20 UNC - Operating Temperature -40ºC~60ºC - Humidity 0~90% RH - Load Bearing 1.0Kg
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Size | 1/4-20 | Mounting | Wall |
Material | Aluminum | Type | Aesthetic |
Dimensions | 95 mm dia x 194.2 mm H | Color/Finish | White |
For Use With | IPC-HDW8441X-3D, IPC-HF7842F-Z-S2 Camera | Includes | IPC-HDW8441X-3D, IPC-HF7842F-Z-S2 Camera |
Packages
1 - UNIT - 1 |