DAHUA PFB210W 229.7mm x 168.7mm x 113.2mm Aluminum Waterproof Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Neat & Integrated design. - Wall mount bracket, fast loading structure. - Material: Aluminum. - Come with a space at the bottom of the bracket, there are two out-holes (G3/4) designed at the bottom, which is convenient for cable hiding and wiring. - Safety rope hook attached, secure and reliable.
Specifications
Brand Name | FLIR | Item Name | Mounting Bracket with Safety Tether |
Mounting | Wall | Material | Aluminum |
Type | Waterproof | Dimensions | 229.7 mm W x 113.2 mm D x 168.7 mm H |
Color/Finish | White | For Use With | HDBW2 Dome Camera and Security Camera |
Packages
1 - UNIT - 1 |