DAHUA PFB300C 133.6mm x 235.5mm Ceiling Mount Bracket, White
Description
133.6mm x 235.5mm Ceiling Mount Bracket, White. Made of aluminum and PC.
Specifications
Brand Name | FLIR | Item Name | Mounting Bracket |
Size | G1 x 1/2 in | Mounting | Ceiling |
Material | Aluminum/Plastic | Dimensions | 5.26 in dia x 9.27 in H |
Color/Finish | White | For Use With | PFA100, PFA101, PFA102, PFA103, PFA110, PFA111, PFA114 Dome and PTZ Camera Mount Adapters |
Packages
1 - UNIT - 1 |