DAHUA PFB302S 134mm x 133.5mm x 187.5mm Wall Mount Bracket with IP66 Junction Box, White
Description
PRODUCT FEATURES:- Neat & Integrated design - Material: Aluminum - Wall mount bracket with IP66 junction box - Dimension (W x H x D): 134.0mmx133.5mmx187.5mm (5.28”x5.25.”x7.38”) - Pipe thread G3/4” - Weight:0.7kg(1.54lb) - Load bearing: 4.0kg(8.82lb) - Color: White - Protection IP66 - Operating temperature -40ºC ~60ºC(-40?~140?) - Humidity 0~90% RH
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket with IP66 Junction Box |
Size | G3/4 in | Mounting | Wall |
Material | Aluminum | Type | Neat and Integrated |
Dimensions | 134 mm W x 187.5 mm D x 133.5 mm H | Color/Finish | White |
For Use With | IPC-EBW8842-ASF, IPC-EBW81242-AS-S2 Camera | Includes | IPC-EBW8842-ASF, IPC-EBW81242-AS-S2 Camera |
Packages
1 - UNIT - 1 |