![dahpfb303s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127009082.jpg?preset=medium)
DAHUA PFB303S Parapet Mount Bracket, White
Description
Rotatable, easy to install. Neat & Integrated design.PRODUCT FEATURES:- Material: Aluminum & SUS 430 - Dimension (L x W x H): 878.5mm x 824.0mm x 180.0mm - Operating Temperature: -40ºC~60ºC - Humidity: 0~90% RH - Load Bearing: 7.0Kg - Weight: 4.3Kg - Color: White
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Parapet | Material | Aluminum |
Dimensions | 879 mm L x 836 mm W x 180 mm D | Color/Finish | White |
For Use With | Security Cameras |
Packages
1 - UNIT - 1 |