DAHUA PFB303W 115mm x 160mm x 255mm Aluminum Waterproof Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension: (W x H x D) 115mm x 160mm x 255mm - Pipe Thread: G1 1/2’’ - Operating Temperature: -40ºC ~65ºC - Humidity: 0~90% RH - Load Bearing: 7.0Kg - Weight: 0.66Kg
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum |
Type | Aesthetic, Waterproof | Dimensions | 115 mm W x 255 mm D x 160 mm H |
Color/Finish | White | For Use With | THSD-PTZ6442-T, IPC-PDBW82041-B360-S2 Camera |
Includes | THSD-PTZ6442-T, IPC-PDBW82041-B360-S2 Camera |
Packages
1 - UNIT - 1 |