DAHUA FB413W Aluminum Integrated Wall Mount Bracket for Bullet and PTZ Cameras, White
Description
PRODUCT FEATURES:- Aluminum Construction- Supports Linkage between Bullet and PTZ Cameras- Multi-dimensional Adjustments to support Omni-directional Viewing Angles- Safety Tether Attached for Secure and Reliable Installation- Maintenance Hatch to Aid Cable Routing
Specifications
Brand Name | Dahua | Item Name | Integrated Bracket |
Mounting | Wall | Material | Aluminum |
Load Capacity | 6.61 lb (Bullet), 15.43 lb (PTZ) | Dimensions | 17.1 in W x 6.3 in D x 6.3 in H |
Color/Finish | White | For Use With | Bullet and PTZ Cameras |
Includes | (1) Integrated Bracket, (1) Adapter, (11) Matched Screws, (3) Wrenches, (1) Mounting Manual |
Packages
1 - UNIT - 1 |