DAHUA PFB604W 14-inch Housing Wall Mount Bracket, White
Description
PRODUCT FEATURES:- Material: Aluminum - Dimension (W x H x D): 100mm x 146mm x 264mm - Operating Temperature: -40ºC~65ºC - Humidity: 0~90% RH - Load Bearing: 4.0Kg - Weight: 0.56Kg - Color: White
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Wall | Material | Aluminum |
Load Capacity | 8.82 lb | Dimensions | 100 W mm x 264 mm D x 146 mm H |
Color/Finish | White | For Use With | DH-PFH610 Series Camera Housings |
Application | For Outdoor Housings |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |