DAHUA PFB710C Heavy-Duty Ceiling Mount Bracket, White
Description
Heavy-duty ceiling mount bracket of SUS304 stainless steel and polycarbonate.
Specifications
Brand Name | Dahua | Item Name | Bracket |
Mounting | Ceiling | Material | Stainless Steel |
Load Capacity | 30 kg | Dimensions | 5.26 in W x 16.54 in H |
Color/Finish | White | For Use With | PSDW Series Cameras |
Packages
1 - UNIT - 1 |