Abbotsford
dahpfh101

DAHUA PFH101 19-inch Rack Mount Tray, Black

Price $150.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFH101

Description

PRODUCT FEATURES:- Material: SPCC- High compatibility for standard storage device- 19” standard rack mount tray- Compatible with 1U, Mini 1U, and Compact 1U Storage Devices

Specifications

Brand Name FLIR Item Name Mounting Tray
Length 11.07 in Width 19 in
Height 1.72 in Mounting Rack
Material SPCC Color/Finish Black
For Use With 1U/Mini 1U/Compact 1U Storage Device

Packages

1 - UNIT - 1