Abbotsford
dahpfh610v

DAHUA PFH610V 14” DH-PFH610V Series Vandalproof Housing, White

Price $97.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFH610V

Description

PRODUCT FEATURES:- 14” housing, provides all-weather protection for box cameras and lens;- All-aluminum shell design, IP67, IK10, 14” housing with different function modules: - Built-in heating and cooling system, windows adopt water-proof films, 0-100m IR, built-in PoE module and support remote control of IR light and wiper function by RS485;- Aesthetic design.

Specifications

Brand Name Dahua Item Name 14 in Outdoor Housing
Type Vandal-Proof For Use With IPC-HF7842F-Z-S2 Camera
Includes (2) M20 Waterproof Joints, (2) 1/4/20 x 8 UNC Screws, (1) S5.0 Wrench, (1) Installation Instruction Standards CAN/CSA C22.2 No. 60950-1-07, CE Certified, FCC Approved, ICES, UL 60950-1

Packages

1 - UNIT - 1