Abbotsford
dahpfh610vir

DAHUA PFH610V-IR 14-inch Vandalproof IR Housing, White

Price $278.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFH610V-IR

Description

PRODUCT FEATURES:- IP66, IK10, Housing - Waterproof coating film - Neat & Integrated design

Specifications

Brand Name Dahua Item Name 14 in Outdoor Housing
Type Vandal-Proof For Use With IPC-HF7842F-Z-S2 Camera
Includes (2) M20 Waterproof Joints, (2) 1/4/20 x 8 UNC Screws, (1) S5.0 Wrench, (1) Connecting Line (Link Camera to IR Driver Board), (1) Installation Instruction, IR Illuminator Standards CAN/CSA C22.2 No. 60950-1-07, CE Certified, FCC Approved, ICES, UL 60950-1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok