Abbotsford
dahpfm800e

DAHUA PFM800-E 1-Channel Passive HDCVI Balun, Black

Price $16.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFM800-E

Description

PRODUCT FEATURES:- Real-time transmission over UTP CAT5E/6 cable.- Passive, no need for power supply.- With female BNC connector, and pluggable screw terminal connections.

Specifications

Brand Name Dahua Item Name Video Balun
Type Passive Color Black
Impedance 75 O BNC Male, 100 O UTP Cable Material ABS
Dimensions 180 mm L x 19 mm W x 16 mm H

Packages

1 - UNIT - 1 5 - UNIT - 5