
DAHUA PFM801 4MP Passive HDCVI Balun with Power, Black
Description
PRODUCT FEATURES:- Input voltage 24 VDC to 36 VDC - Provides 12 VDC, 8 W Power Supply to Remote Cameras - Real-time Video Transmission without Delay or Interference. - Transmission distance: 300 m (1312 ft) - Transmit one-channel HD Video and one channel DC Power over a UTP (CAT-5E or CAT-6) Cable - Surge Protection and Anti-interference Protection - RJ45 Standard Connection - Two (2) Baluns Included
Specifications
Brand Name | Dahua | Item Name | Video Balun With Power |
Type | Passive | Color | Black |
Impedance | 75 O BNC Male, 100 O UTP Cable | Material | ABS |
Dimensions | 72.6 mm L x 42.5 mm W x 24.5 mm H |
Packages
1 - UNIT - 1 |