Abbotsford
dahpfm8014mp

DAHUA PFM801-4MP 4MP Passive HDCVI Balun with Power, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFM801-4MP

Description

PRODUCT FEATURES:- Input voltage 24 VDC to 36 VDC - Provides 12 VDC, 8 W Power Supply to Remote Cameras - Real-time Video Transmission without Delay or Interference. - Transmission distance: 300 m (1312 ft) - Transmit one-channel HD Video and one channel DC Power over a UTP (CAT-5E or CAT-6) Cable - Surge Protection and Anti-interference Protection - RJ45 Standard Connection - Two (2) Baluns Included

Packages

1 - UNIT - 1