Abbotsford
dahpfm810

DAHUA PFM810 POC Transceiver, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFM810

Description

PRODUCT FEATURES:- Power supply: Input voltage DC24-36V, can provide DC12V 9W(max) power supply to remote cameras, simplify engineering wiring - Transmission effect: Real-time transmission video, no delay, strong anti-interference. Transmission distance: 400m (max) - Transmission distance: 400m (max) - Main functions: Use single coaxial cable real-time transmit 1-ch HD video signal and 1-ch DC power - Protection and anti-interference: Excellent anti-thunder, anti-static and anti-interference capabilities

Specifications

Brand Name Dahua Item Name POC Transceiver
Material ABS Color/Finish Black
Dimensions 78 mm L x 29 mm W x 22 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok