DAHUA PFM820 UTC Controller, White
Description
The PFM820 UTC Controller is a compact and easy-to-use accessory that allows video from an HDCVI camera to pass through to a Dahua DVR via the on-screen display menu. Simply connect the camera and the DVR to the UTC connector. The PFM820 UTC Controller accepts video from HDCVI, AHD, HDTVI, and CVBS sources.
Specifications
Brand Name | Dahua | Item Name | UTC Controller |
Material | ABC Plastic | Wattage | 0.3 W |
Color/Finish | White | Dimensions | 90 mm W x 41 mm D x 21 mm H |
Temperature Rating | 0 °C to 40 °C | For Use With | HDCVI, AHD, HDTVI, and CVBS Cameras |
Application | Connects Analog Cameras to a Dahua DVR via the OSD |
Packages
1 - UNIT - 1 |