Abbotsford
dahpft3960

DAHUA PFT3960 1.25Gbps 1310/1550nm 20km LC Single-Mode Fiber Module

Price $106.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFT3960

Description

FEATURES:• Single-mode LC Connector• Maximum Transmission Distance of 20 km (12.43 miles)• Maximum Data Rate of 1.25 Gbps• Wide Operating Temperature Range: –40°C to 85°C (–40°F to 185°F)

Specifications

Brand Name Dahua Item Name Optical Module
Type Single Mode Voltage Rating 3.3 VDC
Temperature Rating -40 to 85 °C For Use With Switches and Routers with SFP Socket

Packages

1 - UNIT - 1 20 - UNIT - 20