Abbotsford
dahpft3970

DAHUA PFT3970 1.25Gbps 1550/1310nm 20km LC Single-Mode Fiber Module

Price $106.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFT3970

Description

1.25Gbps 1550/1310nm 20km LC Single-Mode Fiber Module

Specifications

Brand Name Dahua Item Name Optical Module
Type Single Mode Voltage Rating 3.3 VDC
Temperature Rating -40 to 85 °C For Use With Switches and Routers with SFP Socket

Packages

1 - UNIT - 1 20 - UNIT - 20