Abbotsford
dahpft3900

DAHUA PFT3900 155Mbps 850nm 2km LC Multi-Mode Fiber Module

Price $63.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFT3900

Description

FEATURES:• Multi-mode LC Connector• Maximum Transmission Distance of 2km• Maximum Data Rate of 155Mbps• Wide Operating Temperature Range: –40°C to 85°C (–40°F to 185°F)

Specifications

Brand Name Dahua Item Name Optical Module
Type Multimode Voltage Rating 3.3 VDC
Temperature Rating -40 to 85 °C For Use With Switches and Routers with SFP Socket

Packages

1 - UNIT - 1 20 - UNIT - 20