DAHUA PFT3910 155Mbps 1310/1550nm 20km Single-Mode LC Connector SFP Fiber Module
Description
FEATURES:• Single-mode LC Connector• Maximum Transmission Distance of 20 km (12.43 miles)• Maximum Data Rate of 155Mbps• Wide Operating Temperature Range: –40°C to 85°C (–40°F to 185°F)
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |