DAHUA VTOB102 400mm x 149mm x 63mm Plastic Flush-Mount Box
Description
PRODUCT FEATURES:- Material: Plastic - Dimensions: 400.0 mm x 149.0 mm x 63.0 mm (15.75 in. x 5.86 in. x 2.48 in.) - Weight: 0.50 kg (1.10 lb)
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |