Abbotsford
dahvtob103

DAHUA VTOB103 380mm x 124mm x 75mm Plastic Flush-Mount Box for DHI-VTO1210C-X

Price $36.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:VTOB103

Description

PRODUCT FEATURES:- Material: Plastic - Dimensions: 380.0 mm x 124.0 mm x 75.0 mm (14.96 in. x 4.88 in. x 2.95 in.) - Weight: 0.50 kg (1.10 lb)

Specifications

Brand Name Dahua Item Name Flush Mount Box
Length 389 mm Width 126 mm
Depth 71 mm Material Plastic
For Use With VTO1210C-X Camera

Packages

1 - UNIT - 1 10 - UNIT - 10