Abbotsford
dahvtob110

DAHUA VTOB110 145mm x 134mm x 70mm Metal Surface Mounted Box for VTO1210C-X

Price $172.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:VTOB110

Description

PRODUCT FEATURES:- Material: Metal- Size: 145mm*134mm*70mm- Weight: 1 Kg- Surface mounted box

Specifications

Brand Name Dahua Item Name Surface Mount Box
Length 410.4 mm Width 147 mm
Depth 70 mm Material Metal
For Use With VTO1210C-X Camera

Packages

1 - UNIT - 1 10 - UNIT - 10