KEY DIGITAL 6 ft 3.5mm Stereo (3 Conductors) to Male DB9 Adapter Cable (1 Per Bag)
Description
Stereo 3-conductor to male DB9 adapter cable.
Specifications
Brand Name | Key Digital | Item Name | Adapter Cable |
Length | 6 ft | Type | 3.5 mm Stereo to Male DB9, 3-Conductor |
Connector Type (Side A) | Plug | Connector Type (Side B) | Plug |
Packages
1 - UNIT - 1 |