![dahdhpfa133e](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192168088.jpg?preset=medium)
DAHUA DH-PFA133-E Angled Junction Box, White
Description
Angled junction box of aluminium alloy construction. 20° offset angle. Side and bottom cable entry. 3.0 kg (6.61 lb) load bearing capacity.
Specifications
Brand Name | Dahua | Item Name | Junction Box |
Type | Angled, Beveled | Width | 6.26 in |
Depth | 2.6 in | Material | Aluminum |
Color | White | Temperature Rating | -40 °C to 60 °C |
Standards | Q/DXJ 064-2018 |
Packages
1 - UNIT - 1 |