
AZCO TECHNOLOGIES INC AZPS09 1.5Amp 12V Power Supply, North American Plug
Description
Specifications
Brand Name | Azco Technologies | Item Name | Power Supply |
Type | Regulated, North American Plug, Plug-in | Input Voltage | 90 - 264 VAC |
Output Voltage | 12 VDC | Power Rating | 24 W |
Amperage Rating | 1.5 A | Terminal Type | Plug-In |
Dimensions | 5.5 x 2.1 mm | Mounting Type | Wall |
For Use With | MPX Camera |
Packages
1 - UNIT - 1 |