
5Amp 12-13.8VDC 4-Channel Power Supply
Description
Power supply with 4-channel. This is a quick and cost effective solution for supplying 4 cameras with power. 12 to 13.8 VDC adjustable voltage for longer cable runs. Power LED indicator light. LED indication lamp. Built in PTC fuse. 4 terminal blocks.
Specifications
Brand Name | Azco Technologies | Item Name | Power Supply |
Type | 4-Channel, 4-Terminal Blocks | Output Voltage | 12 - 13.8 VDC |
Amperage Rating | 5 A | Terminal Type | Plug |
Mounting Type | Wall | For Use With | CCTV |
Packages
1 - UNIT - 1 |