DAHUA ADS-110DL-19-1 240072E 24VDC 3Amp Power Adapter for Use with DHI-VTNC3000A, Black
Description
24VDC 3Amp Power Adapter for Use with DHI-VTNC3000A.
Specifications
Brand Name | Dahua | Item Name | Power Adapter |
Voltage Rating | 100 - 240 VAC Input, 24 VDC Output | Amperage Rating | <= 1.5 A RMS at 100 - 240 VAC at Full Load |
For Use With | VTNS1060A Network Power Supply and VTNC3000A Two-wire Network Controller | Standards | CE Certified, UL Listed, EAC Approved, RCM Certification |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |