DAHUA ADS-12AM-12 12012EPCU 12VDC 1Amp Power Adapter, Black
Description
PRODUCT FEATURES:- Supports 100 VAC to 240 VAC Wide-range Voltage Input - Meets the Demands of Voltage Fluctuation - Accurate Over-current and Over-voltage Protection
Specifications
Brand Name | Dahua | Item Name | Power Adapter |
Voltage Rating | 100 - 240 VAC Input, 12 VDC Output at 50/60 Hz | Amperage Rating | 1 A |
Color | Black | Dimensions | 60.8 x 37.8 x 33.5 mm |
Temperature Rating | 14 - 131 °F | Standards | UL Listed |
Packages
1 - UNIT - 1 |