Abbotsford
dahads40fsi1212036epcu

DAHUA ADS-40FSI-12 12036EPCU 12VDC 3Amp Power Supply, Black

Price $38.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:ADS-40FSI-12 12036EPCU

Description

PRODUCT FEATURES:- Visual Indicator when Power Present - Full Power Efficiency at –30° C to +70° F (–22° F to 158° F) - Accurate Over-current and Over-voltage Protection - Surge Protection

Specifications

Brand Name Dahua Item Name DC Power Supply
Output Voltage 12 VDC Amperage Rating 3 A
Temperature Rating -30 to 70 °C

Packages

1 - UNIT - 1