DAHUA DH-MUPS-02LI Uninterrupted Power Supply
Description
Compact uninterrupted power supply (UPS), VDC to 36 VDC power input/output.
Specifications
Brand Name | Dahua | Item Name | Uninterrupted Power Supply |
Type | Compact | Power Rating | 12 W at 2 hr 10 min 51 sec, 24 W at 38 min 57 sec, 36 W at 19 min 12 sec, 48 W at 9 min 10 sec, 60 W at 4 min 7 sec |
Voltage Rating | 6 - 36 VDC (Input), 6 - 36 VDC (Output) | Capacity | 7.4 V at 5200 mAh |
Temperature Rating | 0 - 45 °C (Charge), -20 to 60 °C (Discharge) | Dimensions | 5.92 in L x 5.2 in W |
Application | For Mobile Cameras and DVRs |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |