
DAHUA DH-PFM320D-015 12VDC 1.5A Power Adapter, White
Description
PRODUCT FEATURES:- Easy installation - Support working with indicator light - Support -30?~+70? wide-range temperature operation, and the full load efficiency of the power supply can be up to 100% at these temperatures - Accurate overcurrent, overvoltage protection
Specifications
Brand Name | Dahua | Item Name | Power Adapter |
Voltage Rating | 100 - 240 VAC Input, 12 VDC Output | Amperage Rating | 1.5 A |
Color | White | Dimensions | 3.04 in L x 2.04 in W x 1.18 in H |
Mounting Type | Junction Box/Wall | Temperature Rating | -30 to 70 °C |
Standards | CE Certified, FCC Approved |
Packages
1 - UNIT - 1 |