DAHUA EUHA+12120-070D 12VDC 0.7Amp Power Adapter, Black
Description
PRODUCT FEATURES:- Four Independent Power Supply Ports - Full Power Efficiency at -30 °C to +70° F (-22 °F to 158 °F) - Accurate Over-current and Over-voltage Protection
Specifications
Brand Name | Dahua | Item Name | Power Adapter |
Voltage Rating | 12 VDC | Amperage Rating | 2.8 A |
Material | Polycarbonate | Color | Black |
Dimensions | 5.83 in L x 2.76 in W x 1.22 in H | Temperature Rating | -30 to 70 °C |
Packages
1 - UNIT - 1 |