DAHUA HKKD-11108 1.5Amp 24VAC Power Adapter, Black
Description
FEATURES:- 120 VAC, 60 Hz Input; 24 VAC, 1.5 A Output- CE, UL, SAA Certifications
Specifications
Brand Name | Dahua | Item Name | Power Adapter |
Voltage Rating | 120 VAC Input, 24 VAC Output | Amperage Rating | 1.5 A |
Color | Black | Dimensions | 106 x 70 x 56 mm |
Temperature Rating | 14 - 104 °F | Standards | CE, UL, SAA Certified |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |