
PASS & SEYMOUR PW7725 30W 2.5Amp 12VDC Power Supply
Description
Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC).FEATURES AND BENEFITS:• RoHS Compliant• Package includes a DC power supply with 2 ft barrel connector plug and 1.5 ft AC power plug• IEC C13/C14 connections• Stacks neatly in enclosure with AC1031 power strip
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Power Supply | Type | Power Supply |
Efficiency (%) | 80 | Input Voltage | 100 - 240 VAC |
Output Voltage | 12 VDC | Number of Receptacles | 1 |
Amperage Rating | 2.5 A | Power Rating | 30 W |
Case Material | High Impact Plastic | Mounting Type | Desk Top |
Temperature Rating | 0 - 40 °C Operating, -20 to 85 °C Storage | Dimensions | 3.86 in L x 1.77 in W |
Application | For Residential use | UPC | 804428028475 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |