
PASS & SEYMOUR PW1030 24VDC 30W Power Supply, Black
Description
Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC).FEATURES AND BENEFITS:• RoHS Compliant• Package includes a DC power supply with 2 ft barrel connector plug and 1.5 ft AC power plug• IEC C13/C14 connections• Stacks neatly in enclosure with AC1031 power strip
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | DC Power Supply | Type | Power Supply |
Frequency Rating | 50/60 Hz | Input Voltage | 115 VAC |
Output Voltage | 24 VDC | Amperage Rating | 1.5 A |
Power Rating | 30 W | Temperature Rating | 0 °C to 40 °C |
Dimensions | 3.86 in L x 1.77 in W x 1.22 in H | Includes | 2 ft Barrel Connector Plug and 1.5 ft AC Power Plug |
Standards | RoHS Compliant, cULus Listed, FCC Certified | Application | For Residential Use |
UPC | 804428027355 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |