DAHUA 12203TNI 2MP LITE Series 3x Starlight Mini PTZ, White
Description
The compact 2 MP Starlight PTZ Dome camera features a 1/2.8-in. STARVIS CMOS imager with a 3x optical zoom lens, and provides an all in one solution for capturing video surveillance for indoor and outdoor applications. The camera uses the Smart H.265+ video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True Wide Dynamic Range for applications with direct sunlight or glare.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - Starlight Technology for Ultra-low Light Sensitivity - 3x Optical Zoom - Triple-stream Encoding - Smart H.265+ and H.264 Dual Codecs - 1080p at 30 fps Maximum Resolution - True Wide Dynamic Range - Intelligent Video System (IVS) - IP66 Ingress Protection and IK08 Vandal Resistance - PoE Support For challenging low-light applications, Dahua’s Starlight Ultra-low Light Technology offers best-in-class light sensitivity, capturing details in low light down to 0.005 lux. The camera uses a set of optical features to balance light throughout the scene, resulting in clear images in dark environments.
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |