Abbotsford
dah22204ueniw

DAHUA 22204UENI-W 2MP Lite Series WiFi Mini PTZ Network Camera, White

Price $503.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:22204UENI-W

Description

The 2 MP Starlight Wi-Fi Mini PTZ Dome camera features a 1/2.8 inch STARVIS™ CMOS imager with a 4x optical zoom lens and provides an all-in-one solution for capturing video surveillance for indoor and outdoor applications over a Wi-Fi network. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and true wide dynamic range for applications.FEATURES:1/2.8-in. 2 MP STARVIS™ CMOS Sensor• 1080p at 30 fps Maximum Resolution• H.265 and H.264 Dual Codecs• 2.7 mm to 11 mm, 4x Optical Zoom• Triple-stream Encoding• WiFi Support (IEEE 802.11b/g/n)• Starlight Technology for Ultra-low Light Sensitivity• True Wide Dynamic Range (120 dB)• Intelligent Video System (IVS)• IP66 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Wi-Fi Dome Network Camera
Type Mini, PTZ, Starlight Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Focal Length 2.7 - 11 mm Series Lite
Camera Size 2 MP Format H.265, H.264, MJPEG
Hard Drive Size 128 GB Standards CE, CFR 47 FCC Part 15 Subpart B, ANSI C63.4-2014

Packages

1 - UNIT - 1