Abbotsford
dah40212tni

DAHUA 40212TNI 2MP LITE Series 12x Starlight PTZ Network Camera, White

Price $733.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:40212TNI

Description

The 2 MP Starlight PTZ Dome camera features a 1/2.8-in. STARVIS™ CMOS imager with a 12x optical zoom lens, and provides an all in one solution for capturing video surveillance for indoor and outdoor applications. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - Starlight Technology for Ultra-low Light Sensitivity - 12x Optical Zoom - Triple-stream Encoding - H.265 and H.264 Dual Codecs - 1080p at 30 fps Maximum Resolution - Intelligent Video System (IVS) - IP66 Ingress Protection and IK10 Vandal Resistance - PoE+ Support

Specifications

Brand Name Dahua Item Name Network Camera
Type PTZ, Starlight Camera Resolution 1080p (1920 x 1080), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Focal Length 5.3 - 64 mm Series Lite
Camera Size 2 MP Format H.265, H.264
Hard Drive Size 128 GB Standards UL60950-1 + CAN/CSA C22.2, No.60950-1, EN 55032, EN 50130-4, FCC Part 15 Subpart B, ANSI C63.4-2014, EN 55024

Packages

1 - UNIT - 1