Abbotsford
dah42c212tni

DAHUA 42C212TNI 2MP LITE Series 12x Starlight In-ceiling PTZ Network Camera, White

Price $636.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:42C212TNI

Description

The 2 MP Starlight In-ceiling PTZ Dome camera features a 1/2.8-in. STARVIS CMOS imager with a 12x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for indoor applications. The camera uses the H.265 video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with glare.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - Starlight Technology for Ultra-low Light Sensitivity - Powerful 12x Optical Zoom - Triple-stream Encoding - H.265 and H.264 Dual Codecs - 1080p at 30 fps Maximum Resolution - Intelligent Video System (IVS) - IK10 Vandal Resistance - PoE+ Support

Specifications

Brand Name Dahua Item Name Network Camera
Type PTZ, Starlight Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Focal Length 5.3 - 64 mm Series Lite
Camera Size 2 MP Format H.265, H.264
Hard Drive Size 128 GB Mounting Type Ceiling
Standards UL60950-1 + CAN/CSA C22.2, No.60950-1, EN 55032, EN 50130-4, FCC Part 15 Subpart B, ANSI C63.4-2014, EN 55024

Packages

1 - UNIT - 1