Abbotsford
dah49225ic

DAHUA 49225IC 2MP 25x PRO Series Starlight IR HDCVI PTZ Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:49225IC

Description

The 2 MP Starlight IR PTZ Dome camera features a 1/2.8-in. STARVIS™ CMOS imager with a 25x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for indoor and outdoor applications. The camera features True Wide Dynamic Range (120 dB), suitable for applications with complex dynamic range, ensuring both the bright and dark areas are seen clearly. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control.PRODUCT FEATURES:- 1/2.8-in. 2 MP STARVIS CMOS Sensor - 1080p at 30 fps, 720p at 60 fps Maximum Resolution - Powerful 25x Optical Zoom - Starlight Technology for Ultra-low Light Sensitivity - Maximum IR Distance up to 100 m (328 ft) - IP66 Ingress Protection - Designed for Extreme Temperature Environments

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok