Abbotsford
dah59430uni

DAHUA 59430UNI 4MP PRO Series 30x IR PTZ Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:59430UNI

Description

The 4MP IR PTZ camera features a 1/3-in. CMOS imager with a 30x optical zoom lens for capturing mid to long-distance video surveillance. The PTZ features Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. As a result, high quality video is maintained without straining the network.The PTZ camera is equipped with quick and accurate pan/ tilt/zoom control and True WDR for applications with direct sunlight or glare. Thanks to the camera’s true day/night IR cut filter, Smart IR, and defog, images are crisp and clear in both day or nighttime applications.For a more efficient surveillance system, the camera features onboard analytics (IVS) so that violations to user-set rules can be quickly identified.The camera’s Smart IR technology adjusts the intensity of the camera’s infrared LEDs to compensate for the distance of an object, preventing the IR LEDs from whitening out images as they come closer to the camera. This series is suitable for indoor or outdoor applications.PRODUCT FEATURES:- 1/3-in. 4 MP Progressive Scan CMOS - Powerful 30x Optical Zoom - Smart H.265+ and H.264 Video Compression Encoding - 4MP / 3MP at 30 fps or 1080p at 30/60 fps - True Wide Dynamic Range - Auto-tracking and Intelligent Video System (IVS) - Maximum IR distance up to 100 m (328 ft) - IP66 Ingress Protection - PoE+ Support

Specifications

Brand Name Dahua Item Name Network Camera
Type PTZ, WDR, IVS, IR Camera Resolution 2592 x 1520
Camera Voltage 24 VAC Focal Length 4.5 - 135 mm
Series Pro Camera Size 4 MP
Lens Type Varifocal Standards CE EN 55032, EN 55024, EN 50130-4, UL60950-1 + CAN/CSA C22.2 No. 60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014
Application Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok